Motion
cMT-SVR-102

Weintek
cMT-SVR-102

Machine Server - Memory Storage: 256 MB, Memory RAM: 4 GB
Mi Item #07614032
MFR #cMT-SVR-102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weintek
cMT-SVR-102

Machine Server - Memory Storage: 256 MB, Memory RAM: 4 GB
Mi Item #07614032
MFR #cMT-SVR-102

Mfr description
HMI-CMT-SVR-102
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions WxHxD
    130 x 115 x 27 mm
  • Weight
    0.18 kg

Details

  • Certification (CE)
    CE marked
  • Certification (UL)
    cULus Listed
  • Enclosure
    Plastic
  • I O Port Sd Card Slot
    SD/SDHC
  • I/O Port - (Ethernet)
    10/100/1000 Base-T x 2
  • Input Power
    24V (± 20%) DC
  • Memory RAM
    4 GB
  • Memory Storage
    256 MB
  • Mount
    Rail Mounting
  • Operating Temperature
    -4 to 131 °F
  • Processor
    32 bits RISC Cortex-A8 600MHz
  • Relative Humidity
    10% to 90% RH (non-condensing)
  • Software
    EasyBuilder Pro V4.10.05 or later versions
  • Storage Temperature
    -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)