Specifications
Dimensions
- Dimensions WxHxD109 x 81 x 27 mm
- Weight0.14 kg
Details
- Certification (CE)CE marked
- Certification (UL)cULus Listed
- EnclosurePlastic
- I/O Port - (Ethernet)10/100/1000 Base-T x 2
- Input Power24V (± 20%) DC
- Memory RAM256 MB
- Memory Storage256 MB
- MountRail Mounting
- Operating Temperature32 to 122 °F
- Processor32 bits RISC Cortex-A8 600MHz
- Relative Humidity10% to 90% RH (non-condensing)
- SoftwareEasyBuilder Pro V5.06.01 or later versions
- Storage Temperature-4 to 140 °F