Motion
CP96KDB32-50C

SMC CORP OF AMERICA
CP96KDB32-50C

Tie Rod Air Cylinder - 32 mm Bore, 50 mm Stroke, Basic Mount
MI ITEM #07614066
MFR #CP96KDB32-50C
List Price$143.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96KDB32-50C

Tie Rod Air Cylinder - 32 mm Bore, 50 mm Stroke, Basic Mount
MI ITEM #07614066
MFR #CP96KDB32-50C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.11/each for your price

Overview

Mfr description
CP96KDB32-50C
  • Double acting, Non-rotating, single or double rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke up to 800mm
  • Auto switch capable

Specifications

  • Country of Origin
    JP
  • Bore Diameter
    32 mm
  • Stroke
    50 mm
  • Series
    CP96
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought