Specifications
Dimensions
- Package Size8
Details
- Acrylic TypeAcrylic
- ColorGreen
- Container TypeDual Catridge
- Mix Ratio10:1
- Package TypeCartridge
- TypeAcrylic Adhesive
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)