Motion
AFF90D-N20
MAIN LINE FILTER
MI ITEM #07614190
MFR #AFF90D-N20
Price$770.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAIN LINE FILTER
MI ITEM #07614190
MFR #AFF90D-N20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$770.00/each

Specifications

Dimensions

  • Body Size
    90D
  • Port Size
    2 NPT
  • Weight
    5 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AFF-D
  • Thread Standard
    NPT

Overview

Mfr description
AFF90D-N20 PREFILTER/WATER SEPARATOR
  • 99% efficient removal of both 1 μm particles and water droplets
  • Flow capacity improved from current models
  • Reduced weight and easier element replacement improves ease of service
  • Port size: 1, 1 1/2, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought