Motion
30326U

NTN
30326U

Tapered Roller Bearing Set - 5.1181 in Bore, 11.0236 in OD
Mi Item #07614204
MFR #30326U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
30326U

Tapered Roller Bearing Set - 5.1181 in Bore, 11.0236 in OD
Mi Item #07614204
MFR #30326U

Mfr description
30326U TAPERED ROLLER BEARING
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.1181 in
  • Outside Diameter
    11.0236 in
  • Weight
    53.352 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • CAD Drawing
  • Closure Type
    Open
  • Harmonization Code
    8482.20.0064
  • Manufacturer Upc Number
    4547359526707
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)