Motion
69957349782

NORTON ABRASIVES
69957349782

Blaze Quick Change Disc - 7 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
Mi Item #07614403
MFR #69957349782
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957349782

Blaze Quick Change Disc - 7 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 24 Grit, Orange Color
Mi Item #07614403
MFR #69957349782

Mfr description
69957349782 7" X NH 24 GRIT BLAZE CERAM
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Extra heavy duty backing and improved resin bond system maximize grain retention and product life; significant cut rate and life over competitive blended, lower ratio ceramic alumina discs
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Dimensions

  • Disc Diameter  
    7 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Attachment Type
    Speed-Change
  • Backing Material
    Fiber
  • Color
    Orange
  • Disc Attachment Type
    Speed-Change
  • Grade
    Extra Coarse Grit
  • Grit Number
    24
  • Manufacturer Package Quantity
    25
  • Material Application
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Max Rpm
    8600 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    69957349782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)