Motion
7599-P-30-1.5
Male Komatsu Plug - M30X1.5 Thread, Steel
MI ITEM #07614568
MFR #7599-P-30-1.5
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Komatsu Plug - M30X1.5 Thread, Steel
MI ITEM #07614568
MFR #7599-P-30-1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.48/each

Specifications

Dimensions

  • End 1 Size
    30 mm

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Komatsu
  • End 1 Thread
    M30X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7599

Overview

Mfr description
7599-P-30-1.5 PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text