Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter47 mm
- Weight0.018 lbs
Details
- Bearing MaterialBearing Steel
- Cage MaterialSheet steel
- CoatingUncoated
- Dynamic Load Capacity3372 lbf
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
- SeriesAXK
- Static Load Capacity16186 lbf
- Thrust Bearing TypeNeedle Roller Thrust Bearing
Overview
Mfr description
AXK 3047 THRUST BEARING