Motion
RS16BNEPOL

TSUBAKI (UST)
RS16BNEPOL

RS16BNTOL RS16B BRIT STD NEPTUNE
Mi Item #07614732
MFR #RS16BNEPOL
Price$62.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16BNEPOL

RS16BNTOL RS16B BRIT STD NEPTUNE
Mi Item #07614732
MFR #RS16BNEPOL

Mfr description
RS16B BRIT STD NEPTUNE OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.77/each

Specifications

Dimensions

  • Link Plate Thickness
    0.248 in
  • Pin Diameter
    0.330 in
  • Roller Diameter
    0.875 in
  • Weight
    0.19 lb

Details

  • Chain Number & Pitch
    RS16B / 1 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2062
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)