Overview
Mfr description
3G3MX2-A4055V1 INVERTER
- Current vector control
- High starting torque: 200% at 0.5 Hz
- Double rating VT 120%/1 minute and CT 150%/1 minute
- IM and PM motor control
- Torque control in open loop vector
- Positioning functionality
- Built-in application functionality (i.e. brake control)
- Built-in logic programing
- Safety embedded compliant with ISO13849-1 (double input circuit and external device monitor EDM)
- USB port for PC programming
- 24V DC backup supply for control board
- Fieldbus communications: Modbus, DeviceNet, Profibus, CompoNet, EtherCAT, ML-II and EtherNet/IP
- PC configuration tool: CX-Drive
- RoHS, CE, cULus
- Manufacturer: Omron
Specifications
- Product TypeAC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data