1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
SC9210
Screwlok Series Beam Clamp with Shackle - 3 to 12 in Beam Flange Adjustability, 22000 lbs Weight Capacity
Mi Item #
07614804
MFR #
SC9210
Price
$1,324.25
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lifting Clamps
COLUMBUS MCKINNON CORP SC9210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
SC9210
Screwlok Series Beam Clamp with Shackle - 3 to 12 in Beam Flange Adjustability, 22000 lbs Weight Capacity
Mi Item #
07614804
MFR #
SC9210
Mfr description
SC9210 CLAMP
Designed to fit flanges of most structural beams
Act as a semi-permanent lifting point for use with manual or electric hoists
Shackle incorporated for quick and easy component attachment
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,324
.25
/each
Add to Cart
Specifications
Dimensions
Beam Flange Adjustability
3 to 12 in
Weight
51.00 lbs
Details
Clamp Type
Beam Clamp
Color
Yellow
Weight Capacity
22000 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items