Motion
SW-3
SmartWasher® OzzyJuice® SW-3 Truck Grade Degreasing Solution, 55 Gal
MI ITEM #07614832
MFR #SW-3
Price$2,597.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® OzzyJuice® SW-3 Truck Grade Degreasing Solution, 55 Gal
MI ITEM #07614832
MFR #SW-3

Mfr description
1005011 TRUCK CLEAN SOL SW-3 55GAL DRUM
  • Removes tough industrial soils as well as heavy grease, oil, carbon, sludge, dust and varnish safely from all types of substrates with little or no foam
  • Aqueous, pH neutral, non-corrosive,and non-flammable
  • Biodegradable and contains minimal VOC's
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,597.97/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    55 Gallon Drum
  • Freezing Point
    -58°F
  • Overall Height
    35 in
  • Overall Width
    24 in
  • Shelf Life
    3
  • Specific Gravity
    1.02
  • VOC Content
    0.1
  • Weight
    525.00 lbs

Details

  • Base Type
    Water Based
  • Color
    Clear Liquid
  • Container Type
    Drum
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    649123001886
  • pH Range
    7.5
  • Plastic Safe
    Yes
  • Product Types
    Degreaser
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    649123001886
  • Working Temperature
    105 to 115°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)