Motion
SW-825
SmartWasher® SW-825 Signature Parts Washer Kit, 1 Kit.
Mi Item #07614843
MFR #SW-825
Price$2,486.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-825 Signature Parts Washer Kit, 1 Kit.
Mi Item #07614843
MFR #SW-825

Mfr description
1005028 SIGNATURE PART WASHER KIT SW-825
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,486.28/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Overall Height
    41 in
  • Overall Width
    39 in
  • Tank Depth
    8 in

Details

  • Body Material
    Heavy Duty HDPE
  • Cleaning Fluid Type
    Aircraft & Weapons Cleaning Solution
  • Color
    Green/Black
  • Container Type
    Kit
  • Load Capacity
    500 lbs
  • Manufacturer Upc Number
    649123001213
  • Max Operating Temperature
    105 to 115 °F
  • Parts Washer Type
    Parts Washer Kit
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Tank Capacity
    25 gal (US)
  • UPC_NO
    649123001213
  • Working Temperature
    105 to 115°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)