Motion
SW-828
SmartWasher® SW-828 SuperSink Parts Washer Kit, 1 Kit.
MI ITEM #07614848
MFR #SW-828
List Price$5,678.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-828 SuperSink Parts Washer Kit, 1 Kit.
MI ITEM #07614848
MFR #SW-828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,678.75/each for your price

Overview

Mfr description
14760 SUPERSINK PART WASHER KIT SW-828
  • Self-contained, self-cleaning parts washing system that is safe, non-toxic and generates no hazardous waste
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
  • Solution remains clean and usable
  • Disposal becomes a non-issue as hazardous waste streams are eliminated
  • Units contains a flexible nozzle and brush

Specifications

  • Parts Washer Type
    Parts Washer Kit
  • Body Material
    Heavy Duty HDPE
  • Load Capacity
    500 lbs
  • Tank Capacity
    25 gal (US)
  • Cleaning Fluid Type
    Aircraft & Weapons Cleaning Solution
  • Max Operating Temperature
    105 to 115 °F
  • Overall Height
    42 in
  • Overall Width
    53 in
  • Color
    Green/Black
  • Tank Depth
    8 in
  • Manufacturer Upc Number
    649123001237
  • UPC_NO
    649123001237
  • Boiling Point
    212°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    No
  • Working Temperature
    105 to 115°F
  • Container Type
    Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text