Motion
90BT393
Ball Thrust Bearing - Ball Thrust Bearing, 9.0000 in Bore, 12.0000 in OD, 2.2500 in Width
MI ITEM #07614950
MFR #90BT393
List Price$3,553.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Ball Thrust Bearing, 9.0000 in Bore, 12.0000 in OD, 2.2500 in Width
MI ITEM #07614950
MFR #90BT393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,553.94/each for your price

Overview

Mfr description
90BT393 BALL THRUST BEARING

Specifications

  • Thrust Bearing Type
    Ball Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    USA
  • Static Load Capacity
    365090 lb
  • Dynamic Load Capacity
    99590 lb
  • Fillet Radius
    0.1220 in
  • Series
    BT
  • Manufacturer Product Page
  • Weight
    22.05 lb
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text