Motion
HA 3040

SKF
HA 3040

Adapter Sleeve - 7.1875 in Bore Dia., M200 x 3 Thread Size
Mi Item #07615176
MFR #HA 3040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3040

Adapter Sleeve - 7.1875 in Bore Dia., M200 x 3 Thread Size
Mi Item #07615176
MFR #HA 3040

Mfr description
HA 3040 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Thread Size  
    M200 x 3

Details

  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)