Motion
FHIAN-06-M105MD

SMC CORP OF AMERICA
FHIAN-06-M105MD

Industrial Filter - 0.7500 in, 105 μm
Mi Item #07615288
MFR #FHIAN-06-M105MD
Price$300.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FHIAN-06-M105MD

Industrial Filter - 0.7500 in, 105 μm
Mi Item #07615288
MFR #FHIAN-06-M105MD

Mfr description
FHIAN-06-M105MD
  • Compact and lightweight due to aluminum casted housing
  • Easy element replacement
  • No drain port required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.82/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Port Size
    0.7500 in
  • Weight
    2.7 kg

Details

  • Additional Details
    Blanking Plate
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Drain Method
    No Drain
  • Drain Type
    No Drain
  • Element Material
    Suction
  • Element Type
    Suction
  • Filter Rating
    105 μm
  • Filter Type
    Suction
  • Fluid Comp
    Petroleum
  • Included Options
    Differential Pressure Indicator
  • Material
    Aluminum
  • Micron Rating
    105 µm
  • Series
    FH
  • Standards Met
    RoHS
  • Type
    Suction Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)