Motion
SR15SB1SSC1(GK) BLOCK

THK AMERICA INC
SR15SB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-SB, Flanged Block Mounted from the Bottom, 15mm Rail, 52mm Wide x 40.4mm Long, Static Capacity 11.7 kN, Light Preload
MI ITEM #07615314
MFR #SR15SB1SSC1(GK) BLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR15SB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-SB, Flanged Block Mounted from the Bottom, 15mm Rail, 52mm Wide x 40.4mm Long, Static Capacity 11.7 kN, Light Preload
MI ITEM #07615314
MFR #SR15SB1SSC1(GK) BLOCK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SR15SB1SSC1(GK) BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
  • Superb in planar running accuracy
  • Available in both flanged (SR-TB and SR-SB series) and non-flanged (SR-W and SR-V series) designs
  • Low noise
  • Designed to absorb mounting surface inaccuracies in level and parallelism between two rails and maintain accuracy and smooth motion
  • Available in stainless steel

Specifications

  • Mount Hole Screw Size
    M4
  • Series
    SR-SB
  • Block Type
    Short Block
  • Nominal Rail Size
    15 mm
  • Static Load Capacity
    11.7 kN
  • Dynamic Load Capacity
    9.1 kN
  • Overall Length
    40.4 mm
  • Overall Width
    52 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    0.15 kg
  • Load Capacity
    11.7 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    200115422209000
  • Lubrication
    THK AFB-LF Grease
  • Prop 65 Statement
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text