Motion
CLK2GB63TN-125W-B-XC87

SMC CORP OF AMERICA
CLK2GB63TN-125W-B-XC87

CLK2GB63TN-125W-B-XC87
MI ITEM #07615649
MFR #CLK2GB63TN-125W-B-XC87
Price$1,007.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB63TN-125W-B-XC87

CLK2GB63TN-125W-B-XC87
MI ITEM #07615649
MFR #CLK2GB63TN-125W-B-XC87

Mfr description
CLK2GB63TN-125W-B-XC87
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.47/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Operating Pressure Range
    1 to 0.2 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK2
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)