Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Bracket 1Basic
- Cylinder StyleClamp
- Lock Starting Pressure0.05 MPa
- Lock TypeCompact Lock Mechanism
- Locking PositionAny Position
- Mounting TypeBasic
- Operating Pressure Range1 to 0.2 MPa
- Piston ActionDouble-Acting
- Port Thread StandardNPT
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCLK2
- TypeClamp
Overview
Mfr description
CLK2GB63TN-75W-B-XC87