Motion
TWN16OPN-L4L

THOMSON (ALTRA)
TWN16OPN-L4L

Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Open, 1.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 6,939.226 N, 1560 lbf Load Capacity
Mi Item #07615717
MFR #TWN16OPN-L4L
Price$1,053.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN16OPN-L4L

Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Open, 1.0000 in Shaft Diameter, 3.2500 in Outside Diameter, 6,939.226 N, 1560 lbf Load Capacity
Mi Item #07615717
MFR #TWN16OPN-L4L

Mfr description
TWN-16-OPN-L4L TWIN PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,053.20/each

Specifications

Dimensions

  • Center Shaft Height
    30.15 mm;1.1870 in
  • Outside Diameter
    3.2500 in
  • Overall Height
    2.0000 in, 50.80 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Overall Width
    3.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    6,939.226 N, 1560 lbf
  • Housing Type
    Open
  • Load Capacity
    6,939.226 N, 1560 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)