Motion
1100M10
Blue-Flex Complete Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.8400 in Cplg OD, Steel Cover Material
Mi Item #07615824
MFR #1100M10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blue-Flex Complete Grid Coupling - Rough Stock, 1100 Coupling Size Code, 9.8400 in Cplg OD, Steel Cover Material
Mi Item #07615824
MFR #1100M10

Mfr description
1100T10 GRID
  • Martin Blue-Flex Grid Couplings handle high torque levels and high RPM applications in a small package.
  • Unlike other metallic couplings, Martin Blue-Flex Grid Couplings have the ability to reduce vibration and cushion shockloads to driven and driving power transmitting equipment components.
  • Martin Blue-Flex Couplings are available in sizes 1020-1170 in vertical and horizontal configurations with a rough stock bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1100
  • Hub Outside Diameter
    5.5900 in
  • Length Through Bore
    4.75 in
  • Maximum Bore Diameter
    4.0000 in
  • Min Bore Diameter
    1.6299 in
  • Outside Diameter
    9.8400 in
  • Storage Dimension Height
    6.75 in in
  • Storage Dimension Length
    10.25 in
  • Storage Dimension Width
    10.25 in
  • Weight
    92.6 lbs

Details

  • Bore Type
    Rough Stock
  • Connecting Medium
    Metal Grid
  • Coupling Component
    Cover Grid Assembly
  • Coupling Type
    Blue-Flex Grid Coupling
  • Cover Material
    Steel
  • Cover Type
    Horizontal Split
  • Manufacturer Upc Number
    697950863238
  • Product Type
    Complete Grid Couplings
  • Series
    M10
  • Surface Treatment
    Protective Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)