Motion
CDM2F32P-375
Cylinder, Air
Mi Item #07615866
MFR #CDM2F32P-375
Price$114.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #07615866
MFR #CDM2F32P-375

Mfr description
CDM2F32P-375
  • Centralized piping: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 500mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.05/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    375 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)