Overview
Mfr description
35-C2113/S SEAMLESS KNIT GLOVES
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Small size fits ladies well
- Complies with FDA food handling requirements 21 CFR, Part 177
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Non Coating
- Lining MaterialCotton, Polyester
- ColorBeige
- Coating MaterialNo Coating
- Manufacturer Upc Number616314002380
- DescriptionUsed for warehousing, parts handling, assembly and food processing.
- Spec Sheet
- Description KeywordSeamlessGlove NoCoat
- UPC_NO616314002380
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data