Motion
4X10 LOW PRESSURE FUEL&OIL 75

GATES RUBBER CO
4X10 LOW PRESSURE FUEL&OIL 75

4X10 LOW PRESSURE FUEL&OIL 75
Mi Item #07616139
MFR #4X10 LOW PRESSURE FUEL&OIL 75
Price$137.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X10 LOW PRESSURE FUEL&OIL 75

4X10 LOW PRESSURE FUEL&OIL 75
Mi Item #07616139
MFR #4X10 LOW PRESSURE FUEL&OIL 75

Mfr description
33360457 4 X 10 MILH 6000 HOSE /FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.36/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Outer Diameter  
    4.30 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053798067
  • Working Pressure
    5.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)