Motion
CP95NDB32-25
CP95NDB32-25
Mi Item #07616694
MFR #CP95NDB32-25
Price$707.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP95NDB32-25
Mi Item #07616694
MFR #CP95NDB32-25

Mfr description
CP95NDB32-25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$707.94/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP95
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)