Specifications
Dimensions
- Inlet Size1.2500 in
- Outlet Size1.2500 in, 31.75 mm
- Port Size1-1/2 in
- Port Size - Exhaust1.2500 in
- Subplate Port Size1.2500 in
Details
- Body MaterialAluminum Die Casted
- Coil SpecificationsStandard
- Flow Direction3-Way
- For Use With SeriesVP3185
- Manifold Port(s)1.2500 in
- Number Of Ports3
- Operating MediumAir
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- Seal MaterialRubber
- SeriesVP300-700
- Unit CommonEach
- Unit SpecificationSingle
- Valve SeriesVP3185
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)