Motion
BLRB 366739 A

SKF
BLRB 366739 A

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 59 mm, 2.3230 in Inner Ring Width, Sealed
Mi Item #07617350
MFR #BLRB 366739 A
Price$612.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BLRB 366739 A

Spherical Plain Bearing - 45 mm Bore, 68 mm OD, 59 mm, 2.3230 in Inner Ring Width, Sealed
Mi Item #07617350
MFR #BLRB 366739 A

Mfr description
BLRB366739A RADIAL SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$612.92/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    2.3230 in, 59 mm
  • Outer Ring Width
    25 mm | 0.9840 in
  • Outside Diameter  
    68 mm
  • Overall Width
    25 mm
  • Weight
    1.25 lbs

Details

  • Additional Details
    Special seal | Without relubrication feature
  • Bearing Material
    Bearing steel
  • Closure Type
    Sealed
  • Lubrication Type
    Maintenance-Free
  • Manufacturer Catalog Number
    BLRB 366739 A
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    240 kN, 53954.1 lbf
  • Radial Static Load Capacity
    480 kN, 107908.2 lbf
  • Series
    BLRB
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)