Motion
DC-OLI15
3-D BullsEye® Oil Level Indicator - 15 in Indicator Size, 1/2 NPT (Both Ends), Male (Both Ends)
Mi Item #07617820
MFR #DC-OLI15
Price$248.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-D BullsEye® Oil Level Indicator - 15 in Indicator Size, 1/2 NPT (Both Ends), Male (Both Ends)
Mi Item #07617820
MFR #DC-OLI15

Mfr description
DC-OLI15 OIL LEVEL INDICATOR 15"
  • The Oil Level Indicator (OLI) was developed in response to the need of maintenance professionals to gauge the oil level inside large tanks, gearboxes and reservoirs.
  • The OLI is a clear acrylic column with 1/2" NPT threads at each end.
  • Red and green level marker stickers are included with the OLI to mark upper and lower limits, or to designate running oil level and idle oil level.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.57/each

Specifications

Dimensions

  • Indicator Size
    15 in
  • Thread Size
    1/2 NPT

Details

  • Thread Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)