Motion
DC-OLI30
Fluid Level Indicator - 1/2 NPT (Both Ends), Male NPT (Both Ends), For Use With Hydraulic Reservoirs
Mi Item #07617825
MFR #DC-OLI30
Price$474.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluid Level Indicator - 1/2 NPT (Both Ends), Male NPT (Both Ends), For Use With Hydraulic Reservoirs
Mi Item #07617825
MFR #DC-OLI30

Mfr description
DC-OLI30 OIL LEVEL INDICATOR 30"
  • Clear acrylic column with 1/2" NPT threads at each end
  • Red and green level marker stickers to mark upper and lower limits or to designate running oil level and idle oil level
  • Utilizing the drain port, operators can visually monitor the fluid level within reservoirs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.42/each

Specifications

Dimensions

  • Height
    30.0000 in
  • Length
    30.0000 in
  • Outside Diameter
    0.8750 in
  • Overall Height
    30.0000 in
  • Overall Length
    30.0000 in
  • Thread Size
    1/2 NPT

Details

  • For Use With
    Hydraulic Reservoirs
  • Thread Type
    Male NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)