Motion
CBA2D40-200-RN

SMC CORP OF AMERICA
CBA2D40-200-RN

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #07617846
MFR #CBA2D40-200-RN
Price$175.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2D40-200-RN

Tie Rod Cylinder, Bore Size 40 Mm
MI ITEM #07617846
MFR #CBA2D40-200-RN

Mfr description
CBA2D40-200-RN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.70/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    End Lock
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    RN
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Head
  • Locking Position
    Front Lock
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Double Clevis Mounting, End Lock, Front Lock Position, Non-Locking Release
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CA2
  • Special Applications
    End Lock
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)