Specifications
Dimensions
- Belt Width24 in
- Roller Diameter4 in
- Roller Length27.38 in
- Storage Dimension Height4 in
- Storage Dimension Length28.625 in
- Storage Dimension Width4 in
- Wall Thickness09
- Weight20.07 lbs
Details
- CEMA RatingC
- Manufacturer Upc Number697950848549
- MaterialSteel
- Replacement Roller TypeCarrying
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)