Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carrying Replacement Idler Roller - C, 4 in Roller Diameter, 42 in Belt Width, 09 Wall Thickness, Steel Material
MI ITEM #07618045
MFR #C4-F-42-09

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C4-F-42-09 C FLAT CARRY ROLLER

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    4 in
  • Roller Length
    45.38 in
  • Replacement Roller Type
    Carrying
  • Belt Width
    42 in
  • Wall Thickness
    09
  • Material
    Steel
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    46.625 in
  • Storage Dimension Width
    4 in
  • Weight
    32.13 lbs
  • Manufacturer Upc Number
    697950848457

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text