Specifications
Dimensions
- Belt Width42 in
- Distance Between Mounting Holes51 in
- Overall Width53 in
- Roll Diameter4 in
- Roller Diameter4 in
- Roller Length45.38 in
- Shaft Diameter20 mm
- Storage Dimension Length46.63 in
- Storage Dimension Width8 in
- Total Frame Width53 in
- Weight34 lbs
Details
- CEMA RatingCEMA C
- Idler TypeReturn
- Manufacturer Upc Number697950847955
- MaterialSteel
- Shell MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)