Motion
C4-R-54-09-4
Return Rubber Disc Self-Aligner Idler Complete Assembly - C Rating, 4 in Roll Diameter, 54 in Belt Width
Mi Item #07618072
MFR #C4-R-54-09-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Rubber Disc Self-Aligner Idler Complete Assembly - C Rating, 4 in Roll Diameter, 54 in Belt Width
Mi Item #07618072
MFR #C4-R-54-09-4

Mfr description
C4-R-54-09-4 CEMA C RETURN ASSY
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 275 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Overall Width
    65 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Length
    57.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    58.63 in
  • Storage Dimension Width
    8 in
  • Total Frame Width
    65 in
  • Weight
    43 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return
  • Manufacturer Upc Number
    697950847894
  • Material
    Steel
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)