Motion
C4-RRD-18
Return Replacement Idler Roller - C, 4 in Roller Diameter, 18 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618076
MFR #C4-RRD-18
List Price$351.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 18 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618076
MFR #C4-RRD-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.28/each for your price

Overview

Mfr description
C4-RRD-18 CEMA C 4" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    4 in
  • Roller Length
    21.125 in
  • Replacement Roller Type
    Return
  • Belt Width
    18 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    22.625 in
  • Storage Dimension Width
    4 in
  • Weight
    17.59 lbs
  • Manufacturer Upc Number
    697950847856
  • UPC_NO
    697950847856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text