Motion
C4-RRD-20
Return Replacement Idler Roller - C, 4 in Roller Diameter, 20 in Belt Width, Steel Material
MI ITEM #07618077
MFR #C4-RRD-20
Price$395.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 20 in Belt Width, Steel Material
MI ITEM #07618077
MFR #C4-RRD-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.34/each

Specifications

Dimensions

  • Belt Width
    20 in
  • Roller Diameter
    4 in
  • Roller Length
    23.125 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    24.625 in
  • Storage Dimension Width
    4 in
  • Wall Thickness
    1/4
  • Weight
    18.8 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847825
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950847825

Overview

Mfr description
C4-RRD-20 CEMA C 4" DIA RUBBER DISC RETU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought