Motion
C4-RRD-36
Return Replacement Idler Roller - C, 4 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618080
MFR #C4-RRD-36
Your Price$382.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 36 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618080
MFR #C4-RRD-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$382.59/each(List $478.24)

Overview

Mfr description
C4-RRD-36 CEMA C 4" DIA RUBBER DISC RETU

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    4 in
  • Roller Length
    39.125 in
  • Replacement Roller Type
    Return
  • Belt Width
    36 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    40.625 in
  • Storage Dimension Width
    4 in
  • Weight
    29.49 lbs
  • Manufacturer Upc Number
    697950847733
  • UPC_NO
    697950847733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text