Motion
C4-RRD-54
Return Replacement Idler Roller - C, 4 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07618083
MFR #C4-RRD-54
Price$477.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 54 in Belt Width, Steel Material
Mi Item #07618083
MFR #C4-RRD-54

Mfr description
C4-RRD-54 CEMA C 4" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.05/each

Specifications

Dimensions

  • Belt Width
    54 in
  • Roller Diameter
    4 in
  • Roller Length
    57.125 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    58.625 in
  • Storage Dimension Width
    4 in
  • Wall Thickness
    1/4
  • Weight
    41.65 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847641
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950847641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)