Motion
C4-RRD-60
Return Replacement Idler Roller - C, 4 in Roller Diameter, 60 in Belt Width, Steel Material
MI ITEM #07618084
MFR #C4-RRD-60
Price$510.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - C, 4 in Roller Diameter, 60 in Belt Width, Steel Material
MI ITEM #07618084
MFR #C4-RRD-60

Mfr description
C4-RRD-60 CEMA C 4" DIA RUBBER DISC RETU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.43/each

Specifications

Dimensions

  • Belt Width
    60 in
  • Roller Diameter
    4 in
  • Roller Length
    63.125 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    64.625 in
  • Storage Dimension Width
    4 in
  • Wall Thickness
    1/4
  • Weight
    45.53 lbs

Details

  • CEMA Rating
    C
  • Lubrication
    Sealed for Life
  • Manufacturer Upc Number
    697950847610
  • Material
    Steel
  • Replacement Roller Type
    Return
  • UPC_NO
    697950847610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)