Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 4 in Roll Diameter, 20 in Belt Width
MI ITEM #07618095
MFR #C4-RSA1-20-09

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C4-RSA1-20-09 CEMA C RETURN
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 631 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
  • Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
  • "Drop-In" replacement rolls for all major competitors

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Return Self Aligner
  • Roll Diameter
  • Shaft Diameter
    20 mm
  • Total Frame Width
    33.38 in
  • Belt Width
  • Roller Length
    23.38 in
  • Overall Width
    33.38 in
  • Distance Between Mounting Holes
    29 in
  • Shell Material
    Steel
  • Storage Dimension Width
    11 in
  • Storage Dimension Length
    33.38 in
  • Manufacturer Upc Number
    697950856438
  • Weight
    78.96 lbs
  • Roller Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text