Overview
Mfr description
C4-RSA1-42-09 CEMA C RETURN
- Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
- 635 Gauge tubing for CEMA C & D Idler cans
- Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
- Martin idlers are engineered to increase efficiiency by reducing energy consupmtion, maintenance and labor cost.
- "Drop-In" replacement rolls for all major competitors
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeReturn Self Aligner
- Roll Diameter
- Shaft Diameter20 mm
- Total Frame Width55.38 in
- Belt Width
- Roller Length45.38 in
- Overall Width55.38 in
- Distance Between Mounting Holes51 in
- Shell MaterialSteel
- Storage Dimension Width11 in
- Storage Dimension Length55.38 in
- Manufacturer Upc Number697950856391
- Weight118.84 lbs
- Roller Diameter4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data