Overview
Mfr description
C4-RSA4-18-09 CEMA C RETURN
- "ERROR:#N/A"
Specifications
- CEMA RatingCEMA C
- MaterialSteel
- Idler TypeReturn Self Aligner
- Roll Diameter
- Shaft Diameter20 mm
- Total Frame Width31.38 in
- Belt Width
- Roller Length21.38 in
- Overall Width31.38 in
- Distance Between Mounting Holes27 in
- Shell MaterialSteel
- Storage Dimension Width11 in
- Storage Dimension Length31.38 in
- Manufacturer Upc Number697950856353
- Weight73.5 lbs
- Roller Diameter4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data