Specifications
Dimensions
- Belt Width30 in
- Distance Between Mounting Holes39 in
- Overall Width43.38 in
- Roll Diameter4 in
- Roller Diameter4 in
- Roller Length33.38 in
- Shaft Diameter20 mm
- Storage Dimension Length43.38 in
- Storage Dimension Width11 in
- Total Frame Width43.38 in
- Weight96.17 lbs
Details
- CEMA RatingCEMA C
- Idler TypeReturn Self Aligner
- Manufacturer Upc Number697950856322
- MaterialSteel
- Shell MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)