Motion
C4-RSA4-42-09
Return Self Aligner Idler Complete Assembly - C Rating, 4 in Roll Diameter, 42 in Belt Width
Mi Item #07618108
MFR #C4-RSA4-42-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Self Aligner Idler Complete Assembly - C Rating, 4 in Roll Diameter, 42 in Belt Width
Mi Item #07618108
MFR #C4-RSA4-42-09

Mfr description
C4-RSA4-42-09 CEMA C RETURN
  • "ERROR:#N/A"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    55.38 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Length
    45.38 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    55.38 in
  • Storage Dimension Width
    11 in
  • Total Frame Width
    55.38 in
  • Weight
    118.84 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Self Aligner
  • Manufacturer Upc Number
    697950856308
  • Material
    Steel
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)