Motion
C4-TI-18
Impact Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 18 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618115
MFR #C4-TI-18
List Price$205.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 18 in Belt Width, 1/4 Wall Thickness, Steel Material
MI ITEM #07618115
MFR #C4-TI-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.18/each for your price

Overview

Mfr description
C4-TI-18 CEMA C 4" DIA IMPACT TROUGH RO

Specifications

  • CEMA Rating
    C
  • Roller Diameter
    4 in
  • Roller Length
    6.75 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    18 in
  • Wall Thickness
    1/4
  • Material
    Steel
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    8 in
  • Storage Dimension Width
    4 in
  • Weight
    6.22 lbs
  • Manufacturer Upc Number
    697950847283
  • UPC_NO
    697950847283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text