Motion
C4-20TI-30
Trougher Equal Impact Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 4 in Roll Diameter, 30 in Belt Width
Mi Item #07618141
MFR #C4-20TI-30
Price$762.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trougher Equal Impact Idler Complete Assembly - CEMA C Rating, 20 ° Trough Angle, 4 in Roll Diameter, 30 in Belt Width
Mi Item #07618141
MFR #C4-20TI-30

Mfr description
C4-20TI-30 CEMA C EQ IMPACT TROUGHER
  • Patented triple labytinth seal design is grease filled to protect the bearing from contaminents.
  • 93 Gauge tubing for CEMA C & D Idler cans
  • Martin Idler frames are designed to maintain an optimum conveyor belt profile (which) promotes a lower rolling resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.65/each

Specifications

Dimensions

  • Angle
    20
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Overall Width
    41.5 in
  • Recommended Bolting Pattern
    5.5 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Length
    11.13 in
  • Shaft Diameter
    20 mm
  • Storage Dimension Length
    41.5 in
  • Storage Dimension Width
    9.5 in
  • Total Frame Width
    41.5 in
  • Weight
    65 lbs
  • Width Of Mounting Foot Pad
    9.5 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal Impact
  • Material
    Steel
  • Shell Material
    Steel
  • Trough Angle Degrees
    20 °
  • UPC_NO
    697950821641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)