Specifications
Dimensions
- Angle20
- Belt Width24 in
- Distance Between Mounting Holes33 in
- Overall Width35 in
- Roll Diameter4 in
- Roller Diameter4 in
- Roller Length8.94 in
- Shaft Diameter20 mm
- Storage Dimension Length35 in
- Storage Dimension Width11 in
- Total Frame Width35 in
- Weight69 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher Equal Self Aligner
- MaterialSteel
- Shell MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)