Motion
C4-35CT-36
Conveyor Belt Idler - CEMA C Rating, 35 ° Trough Angle, 4.0000 in Roll Diameter, 36.0000 in Belt Width
Mi Item #07618166
MFR #C4-35CT-36
Price$908.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Belt Idler - CEMA C Rating, 35 ° Trough Angle, 4.0000 in Roll Diameter, 36.0000 in Belt Width
Mi Item #07618166
MFR #C4-35CT-36

Mfr description
C4-35CT-36-09 CEMA C4 35 DEG 36" CI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.77/each

Specifications

Dimensions

  • Belt Width  
    36.0000 in
  • Roll Diameter  
    4.0000 in

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Channel Inset Trough Idler
  • Trough Angle Degrees
    35 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)